LampModule, LED, 120VAC/DC, Clear, 30mm

  • Mfr # HT8F7V8
  • Zoro # G3925826
product price: 
$
72.69
/ea

Key Features

Color
Clear
Size
30 mm
Lamp Module Type
Full Voltage
Lamp Module Voltage
120V AC, 120V DC
Lamp Voltage
120V AC, 120V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HT8F7V8
Zoro #
G3925826
UPC #
782113726984
Country of Origin
Dominican Republic
Item
Lamp Module
Color
Clear
Lamp Module Type
Full Voltage
Lamp Module Voltage
120V AC, 120V DC
Lamp Voltage
120V AC, 120V DC
Lamp Type
LED
Replacement Lamp
HT8LEDAF7, HT8LEDBF7, HT8LEDGF7, HT8LEDWF7, HT8LEDYF7, Mfr. No. HT8LEDRF7
Standards
CSA, UL Listed
IP Rating
IP66
Type
30.5 mm, Watertight/Oiltight-HT800
Voltage rating
120 Vac/dc
Certifications
UL Listed
Light unit type
Full voltage
Product Name
Eaton HT800 pushbutton light unit
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Includes Bulb
Bulb Included
Compatible with Series
HT800
Voltage Rating - Maximum
120 V AC/DC
Compatible with Brand
Eaton
Terminal Connection Type
Screw Terminals
Compatible Operator
Push Button
Compatible Series
HT800
Wire Color
Clear
For Use With
HT800

Dimensions

Size
30 mm
Product Height
1 in
Product Length/Depth
1 in
Product Width
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Compatible Panel Cutout Diameter
30 mm
Overall Height
1 in
Overall Depth
1 in

Description

Lamp Module, Lamp Module Voltage 120V AC/DC, Clear, Lamp Type LED, Lamp Voltage 120V AC/DC, Replacement Lamp HT8LEDAF7, HT8LEDBF7, HT8LEDGF7, HT8LEDWF7, HT8LEDYF7, Mfr. No. HT8LEDRF7, 30 mm, Lamp Module Type Full Voltage, IP Rating IP66, Standards CSA, UL Listed

Ratings & reviews