Wireless Receiver
- Mfr # WLL-RX1P-II
- Zoro # G3926349
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Includes
Receiver
Nominal Height
2 in
Nominal Length
24 in
Nominal Width
48 in
For Use With
Tunestone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WLL-RX1P-II
- Zoro #
- G3926349
- UPC #
- 748252172273
- Country of Origin
- China
Dimensions
- Nominal Height
- 2 in
- Nominal Length
- 24 in
- Nominal Width
- 48 in
- Overall Length
- 6 1/2 in
- Overall Height
- 1 3/4 in
- Overall Width
- 6 1/4 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
- Fits Chest Size
Details
- Item
- Wireless Receiver
- Includes
- Receiver
- For Use With
- Tunestone
- Function
- Receiver
- Features
- Product Type
- Wireless Receiver
- Compatible Product Type
- Amplifier, Speaker
Description
Wireless Receiver, Features na, Includes na, For Use With na
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.