Shop SOUNDTUBE
See all product information
Create Account
Pre-Construction Bracket
- Mfr # TPB-1
- Zoro # G3926358
product price:Â
$
79.99
/ea
Key Features
Includes
Installation Bracket
Nominal Height
2 in
Nominal Length
24 in
Nominal Width
48 in
Function
Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPB-1
- Zoro #
- G3926358
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Height
- 2 in
- Nominal Length
- 24 in
- Nominal Width
- 48 in
- Overall Length
- 24 in
- Overall Height
- 2 in
- Overall Width
- 48 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Includes
- Installation Bracket
- Function
- Installation
- Item
- Desktop Mounting Bracket
- Features
- Desktop Mounting Bracket
- For Use With
- TCE1.0, TFS1.0
- Product Type
- Desktop Mounting Bracket
- Compatible Series
- TCE1.5, TFS1.0
Description
Desktop Mounting Bracket, Features Desktop Mounting Bracket, Includes Installation Bracket, For Use With TCE1.0, TFS1.0, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in, Function Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.