Tapping Adapter, Coolant Through
- Mfr # SS100TT062700
- Zoro # G3928959
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Overall Length
177.80mm
Shank Outside Dia.
1 in
Features
10mm (3/8 in) Axial Adjustment;Slim Design for Extending Adapters, Collet Chucks and Toolholders;Suitable for Carbide and HSS Cutting Tools
Standards
ANSI B5.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS100TT062700
- Zoro #
- G3928959
- UPC #
- 4059782107755
- Country of Origin
- United States
- Item
- Tapping Adapter
- Coolant Fed
- Coolant Through
- Features
- 10mm (3/8 in) Axial Adjustment;Slim Design for Extending Adapters, Collet Chucks and Toolholders;Suitable for Carbide and HSS Cutting Tools
- Standards
- ANSI B5.50
Dimensions
- Overall Length
- 177.80mm
- Shank Outside Dia.
- 1 in
- Wire Rope Length
- 177.80mm
- Length
- 177.80mm
- Fits Chest Size
- 10mm (3/8 in) Axial Adjustment;Slim Design for Extending Adapters, Collet Chucks and Toolholders;Suitable for Carbide and HSS Cutting Tools
Description
Tapping Adapter, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.