Shop WIDIA

Threading Insert, NT,

  • Mfr # 3607678
  • Zoro # G3929589

product price: 
$
23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607678
Zoro #
G3929589
UPC #
4021169735226
Country of Origin
United States
Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Insert Type
NT
ISO Number
NTP2L
Insert Shape
Top Notch
Max. Thread Pitch
36
Primary Material Application ISO Code
K, M, P, S
Min. Thread per Inch
8
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Secondary Material Application ISO Code
H, N
ANSI Code
NTP2L
Insert Style
NT
Thread Standard
UN
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Thread Direction
Left Hand
Thread Pitch
1.25mm to 3.50mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Profile Type
Partial
Insert Holding Type
Top Clamp
Threading Location
External, Internal
Min. Thread Pitch
1.25mm
Product Family
Top Notch
Features
Deformation Resistant
Measurement System
Metric
Manufacturer Grade
TN6010
Hole Type
No Hole
Material - Machining
Carbide
Included Angle
60 Degrees
Finish - Machining
TiAlN
Coating Process
PVD

Dimensions

Insert Size
2
Corner Radius
0.10mm
Thread Height Difference
1.91mm
Thickness
5.56mm
Fits Chest Size
Deformation Resistant

Description

Threading Insert, NT, External, Internal, Cutting Direction Left Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.