Threading Insert, NA,

  • Mfr # 3607845
  • Zoro # G3930173
product price: 
$
27.29
/ea
Sold in multiples of 5 for $136.45

Key Features

Thread Type
ACME
Style
STUB ACME
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607845
Zoro #
G3930173
UPC #
4021169733161
Country of Origin
Viet Nam
Item
Threading Insert
Thread Type
ACME
Style
STUB ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Top Notch
ISO Number
NAS3L8
Measurement System
Metric
Coating Process
PVD
Clearance Angle
11 Degrees
Product Family
Top Notch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
NAS3L8
Hole Type
No Hole
Cutting Application
Turning
Thread Direction
Left Hand
Insert Holding Type
Top Clamp
Material - Machining
Carbide
Number of Cutting Edges
2
Threading Location
External, Internal
Included Angle
29 Degrees
Thread Standard
Stub Acme
Max. Thread Pitch
8
Manufacturer Grade
TN6025
Thread Profile Type
Partial
Finish - Machining
AlTiN
Feed Type
High
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
N

Dimensions

Insert Size
3
Thickness
8.74mm
Insert Length
22.61mm
Thread Height Difference
3.38mm
Depth of Cut
3.05mm

Description

Threading Insert, NA, External, Internal, Cutting Direction Left Hand, Stub Acme, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews