Shop WIDIA

Threading Insert, NT,

  • Mfr # 3607652
  • Zoro # G3930462

product price: 
$
25.49
/ea
Sold in multiples of 10 for $254.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607652
Zoro #
G3930462
UPC #
4021169736254
Country of Origin
United States

Dimensions

Insert Size
3
Thickness
8.74mm
Thread Height Difference
1.91mm
Corner Radius
0.08mm
Fits Chest Size
Deformation Resistant

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Left Hand
Insert Type
NT
ISO Number
NTF3L
Insert Shape
Top Notch
Thread Direction
Left Hand
Max. Thread Pitch
44
Secondary Material Application ISO Code
H, N
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P, S
Hole Type
No Hole
Manufacturer Grade
TN6010
Number of Cutting Edges
2
Coating Process
PVD
Finish - Machining
TiAlN
Insert Style
NT
Min. Thread Pitch
1.00mm
Min. Thread per Inch
10
Thread Profile Type
Partial
Thread Standard
UN
Cutting Application
Turning
Included Angle
60 Degrees
Clearance Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Insert Holding Type
Top Clamp
Product Family
Top Notch
Features
Deformation Resistant
Measurement System
Metric
ANSI Code
NTF3L
Thread Pitch
1.00mm to 2.50mm
Threading Location
External, Internal

Description

Threading Insert, NT, External, Internal, Cutting Direction Left Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.