Shop CODE 3
See all product information
Create Account
L Bracket
- Mfr # XT4LBKT
- Zoro # G3930893
product price:Â
$
10.29
/ea
Key Features
Color
Black
Includes
Mounting Hardware
For Use With
Code 3 T Rex Exterior Lights
Material
Aluminum
Overall Height
2 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT4LBKT
- Zoro #
- G3930893
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 2 3/16 in
- Overall Width
- 4 11/16 in
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- Item
- Lighting Bracket
- Color
- Black
- Includes
- Mounting Hardware
- For Use With
- Code 3 T Rex Exterior Lights
- Material
- Aluminum
- Mounting
- Universal Stacked Deck Light
- Product Type
- Mounting Bracket
- Shell Material
- Aluminum
- Wire Color
- Black
Description
Lighting Bracket, Product Type Mounting Bracket, Color Black, Material Aluminum, Overall Length 1 in, Overall Height 2 3/16 in, Overall Width 4 11/16 in, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.