Shop WIDIA

Threading Insert, NT,

  • Mfr # 3607828
  • Zoro # G3931835

product price: 
$
28.99
/ea
Sold in multiples of 5 for $144.95

Key Features

Style
Partial Profile
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3607828
Zoro #
G3931835
UPC #
4021169733871
Country of Origin
United States

Dimensions

Insert Size
3
Thread Height Difference
2.50mm
Corner Radius
0.17mm
Thickness
8.74mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
Insert Shape
Top Notch
Insert Type
NT
ISO Number
NT3LK
Min. Thread per Inch
6
Min. Thread Pitch
2.00mm
ANSI Code
NT3LK
Material - Machining
Carbide
Max. Thread Pitch
20
Feed Type
High
Manufacturer Grade
TN6025
Cutting Application
Turning
Number of Cutting Edges
2
Chip-Breaker Style
Two Sides
Thread Profile Type
Partial
Clearance Angle
15 Degrees
Insert Style
NT
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
2.00mm to 5.00mm
Thread Standard
Partial Profile 60 Degrees
Included Angle
60 Degrees
Finish - Machining
AlTiN
Product Family
Top Notch
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Top Clamp
Primary Material Application ISO Code
K, M, P, S
Threading Location
External, Internal
Thread Direction
Left Hand
Coating Process
PVD
Hole Type
No Hole
Chip-Breaker Code
K
Secondary Material Application ISO Code
N

Description

Threading Insert, NT, External, Internal, K, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.