Threading Insert, NA,

  • Mfr # 3607854
  • Zoro # G3932501
product price: 
$
25.99
/ea
Sold in multiples of 10 for $259.90

Key Features

Thread Type
ACME
Style
ACME
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607854
Zoro #
G3932501
UPC #
4021169732812
Country of Origin
United States
Item
Threading Insert
Thread Type
ACME
Style
ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
ISO Number
NA3R8
Insert Holding Type
Top Clamp
Feed Type
High
Max. Thread Pitch
8
Coating Process
PVD
Finish - Machining
AlTiN
Included Angle
29 Degrees
Thread Profile Type
Partial
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Manufacturer Grade
TN6025
Primary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
2
Thread Direction
Right Hand
ANSI Code
NA3R8
Material - Machining
Carbide
Clearance Angle
11 Degrees
Cutting Application
Turning
Hole Type
No Hole
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Thread Standard
ACME
Product Family
Top Notch
Threading Location
External, Internal

Dimensions

Insert Size
3
Thickness
8.74mm
Thread Height Difference
3.80mm
Insert Length
22.61mm
Depth of Cut
3.05mm

Description

Threading Insert, NA, External, Internal, Cutting Direction Right Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews