Shop WIDIA

Threading Insert, NA,

  • Mfr # 3636564
  • Zoro # G3932903

product price: 
$
49.49
/ea
Sold in multiples of 10 for $494.90

Key Features

Thread Type
ACME
Style
ACME
Insert Size
6
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3636564
Zoro #
G3932903
UPC #
4021169725449
Country of Origin
Unknown
Item
Threading Insert
Thread Type
ACME
Style
ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
ISO Number
NA6R3
Threading Location
External, Internal
Included Angle
29 Degrees
Thread Direction
Right Hand
Hole Type
No Hole
Thread Standard
ACME
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
11 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Cutting Application
Turning
Manufacturer Grade
TN6025
Thread Profile Type
Partial
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Product Family
Top Notch
Feed Type
High
ANSI Code
NA6R3
Insert Holding Type
Top Clamp
Max. Thread Pitch
3

Dimensions

Insert Size
6
Thread Height Difference
5.13mm
Depth of Cut
6.86mm
Insert Length
28.52mm
Thickness
11.51mm

Description

Threading Insert, NA, External, Internal, Cutting Direction Right Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.