Shop REIKU
See all product information
Create Account
Collaborative Cable Management Solution
- Mfr # COBOT10KG-17MET
- Zoro # G3933261
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Nominal Size
1/2 in
Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polyamide 6
Tubing Size
0.669 in
For Use With
UR: UR3, UR5, UR10 OMRON: TM12 (M), TM14 (M)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COBOT10KG-17MET
- Zoro #
- G3933261
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Nominal Size
- 1/2 in
- Tubing Size
- 0.669 in
- Fitting Length
- 2.04 in
- Fitting Height
- 1.87 in
- Fitting Width
- 0.93 in
- Compatible Nominal Size
- 1/2 in
Details
- Corrugated Tubing Fitting Color
- Black
- Corrugated Tubing Fitting Material
- Polyamide 6
- For Use With
- UR: UR3, UR5, UR10 OMRON: TM12 (M), TM14 (M)
- Item
- Collaborative CoBot Cable Management Solution
- Chemical Resistant
- Yes
- Includes
- (1) Connector, (1) End of Arm Mounting Assembly, (1) Frying Pan, Metal Bands
- Max. Operating Temperature
- 302 Degrees F
- Compatible Product Type
- UR: UR3, UR5, UR10 OMRON: TM12 (M), TM14 (M)
Description
Collaborative CoBot Cable Management Solution, Compatible Nominal Size 1/2 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.04 in, Nominal Size 1/2 in, Tubing Size 0.669 in, Chemical Resistant Yes, For Use With UR: UR3, UR5, UR10 OMRON: TM12 (M), TM14 (M), Corrugated Tubing Fitting Color Black, Fitting Height 1.87 in, Fitting Width 0.93 in, Includes (1) Connector, (1) End of Arm Mounting Assembly, (1) Frying Pan, Metal Bands, Max. Operating Temperature 302 Degrees F
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including N-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.