Threading Insert, NTF,

  • Mfr # 3607830
  • Zoro # G3934102
product price: 
$
24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607830
Zoro #
G3934102
UPC #
4021169733796
Country of Origin
United States
Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
ISO Number
NTF3R
Insert Type
NTF
Insert Holding Type
Top Clamp
Included Angle
60 Degrees
Thread Direction
Right Hand
Min. Thread per Inch
10
Product Family
Top Notch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Min. Thread Pitch
1.00mm
Thread Profile Type
Partial
Manufacturer Grade
TN6025
ANSI Code
NTF3R
Coating Process
PVD
Max. Thread Pitch
44
Thread Standard
UN
Number of Cutting Edges
2
Hole Type
No Hole
Cutting Application
Turning
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Clearance Angle
15 Degrees
Threading Location
External, Internal
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Secondary Material Application ISO Code
N
Finish - Machining
AlTiN
Thread Pitch
1.00mm to 2.50mm
Insert Style
NTF

Dimensions

Insert Size
3
Thread Height Difference
3.58mm
Thickness
8.74mm
Corner Radius
0.08mm

Description

Threading Insert, NTF, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews