Shop SMITH BEARING

Cam Follower, Std Stud, Hex Socket, Sealed

  • Mfr # CR-4-XBE
  • Zoro # G3935224

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Type
Flat
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR-4-XBE
Zoro #
G3935224
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Diameter
4 in
Roller Width
2-1/4 in
Stud Length
3 1/2 in
Stud Diameter
1-1/2 in
Stud Thread Size
1 1/2"-12
Hex Drive Size
3/4 in
Overall Length
5 25/32 in
Stud Thread Length
1 1/2 in
Wire Rope Length
5 25/32 in
Length
5 25/32 in

Details

Item
Cam Follower
Roller Style
Stud
Roller Type
Flat
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
Rolling Element Rows
1
Roller Material
Alloy Steel
Stud Type
Eccentric
Bearing Type
Needle Roller
Stud Material
Alloy Steel
Agency Compliance
ABMA
Number of Bearings
1
Static Radial Load Capacity
45,100 lbf
Duty Type
Standard
Standards
ABMA
Drive Type
Hex Socket
Seal Material
Molded Acetyl
System of Measurement
Inch
Load Direction
Radial
Drive Location
Stud
Roller Head Type
Flat
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
Features
A Press Fit Eccentric Sleeve
Lube Port Location
Roller Head, Stud End, Stud Side
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
24,660 lbf
Roller Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Number of Rows
1
Bearing Lubrication
Relubricateable
Series
CR

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Alloy Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.