Shop ERICKSON
See all product information
Create Account
Tapping Adapter, Quick Change
- Mfr # SS100SA062050
- Zoro # G3936875
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Overall Length
90.46mm
Coolant Fed
Coolant Through
Shank Outside Dia.
1 in
Quick Change
Yes
Projection
12.70mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS100SA062050
- Zoro #
- G3936875
- UPC #
- 4059782076730
- Country of Origin
- Germany
- Item
- Tapping Adapter
- Coolant Fed
- Coolant Through
- Quick Change
- Yes
- Projection
- 12.70mm
Description
Tapping Adapter, Shank Type - Machining Weldon Flat