Spring, PK2
- Mfr # TT6U610327G
- Zoro # G3938877
product price:Â
$
4.79
/pk of 2, $2.40/ea
Sold in multiples of 3Â pks for
$14.37
Key Features
For Use With Mfr. Model Number
3CRK1
Fits Brand
Speedaire
Product Type
Spring
Compatible Manufacturer Model Number
3CRK1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT6U610327G
- Zoro #
- G3938877
- UPC #
- 00194484262815
- Country of Origin
- Multiple
- Item
- Spring
- For Use With Mfr. Model Number
- 3CRK1
- Fits Brand
- Speedaire
- Shop By
- Closeouts
- Product Type
- Spring
- Compatible Manufacturer Model Number
- 3CRK1
Description
The SPEEDAIRE - TT6U610327G is a spring designed for use in pneumatic systems. It is compatible with the Speedaire brand and fits manufacturer model number 3CRK1. As a spring, it functions by storing and releasing mechanical energy to provide return and preload forces, used to provide damping of shock and vibration in pneumatic equipment, and is used to provide return and preload forces and to contribute to position control in pneumatic equipment.
Key Features:
- Product type: Spring, used as an elastic mechanical component in pneumatic parts.
- Compatibility: Fits Speedaire brand equipment and specific model 3CRK1.
- Function: Supplies mechanical energy through compression or extension in pneumatic devices.
- Application context: Used in return forces, preload forces, shock damping, and position maintenance in pneumatic systems.
- Availability: Listed under Closeouts for shopper categorization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.