Shop SCHLAGE RESIDENTIAL

Push Button Lockset, Knob, Satin Nickel

  • Mfr # FE595 PLY619PLY
  • Zoro # G3943532

product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Keypad
10 Button, Vandal Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FE595 PLY619PLY
Zoro #
G3943532
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
6 in
Inside Height
5 9/16 in
Latch Length
1/2 in
Outside Depth
5 1/8 in
Outside Width
6 27/32 in
Inside Width
6 7/8 in
Inside Depth
5 1/8 in
Door Thickness
1-3/8 in to 1-3/4 in
Overall Width
6 13/16 in
Overall Height
6 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Overall Depth
3 in

Details

Item
Keypad Knob
Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Keypad
10 Button, Vandal Resistant
Hand
Field Reversible
Case Material
Zinc
Finish
Satin Nickel
Weather Resistant
Yes
Standards
ANSI/BHMA A156.2-2011 Grade 2
Function
Entry
ADA Compliant
No
Key Override Options
None
Includes
Plymouth Trim
Handle Type
Knob
Grade
2
Fire Rated
No
Max. User Codes
1
Lockset Function
Entrance
Product Type
Keypad Knob
Hand Orientation
Non-Handed
Number of Keypad Buttons
10
Operation Type
Push Button
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Includes Hardware
Hardware Included
ANSI Grade
2
Lockset Type
Electrical/Mechanical
User Codes - Maximum
19

Description

Keypad Knob, Handle Type Knob, Function Entry, Key Override Options None, Hand Field Reversible, Finish Satin Nickel, Door Thickness 1-3/8 in to 1-3/4 in, Keypad 10 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, Grade 2, ADA Compliant No, No Fire Rated, Case Material Zinc, Series F, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2-2011 Grade 2, Weather Resistant Yes, Includes Plymouth Trim, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.