Shop SCHLAGE RESIDENTIAL

Push Button Lockset, Knob, Satin Nickel

  • Mfr # FE595 CAM619GEO
  • Zoro # G3943718

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Inside Depth
5 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FE595 CAM619GEO
Zoro #
G3943718
UPC #
-
Country of Origin
United States
Item
Keypad Knob
Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Grade
2
Finish
Satin Nickel
Key Override Options
None
Function
Entry
Fire Rated
No
Keypad
10 Button, Vandal Resistant
Handle Type
Knob
Includes
Camelot Trim
Case Material
Zinc
Hand
Nonhanded
Max. User Codes
1
Weather Resistant
Yes
ADA Compliant
No
Standards
ANSI/BHMA A156.2-2011 Grade 2
Lockset Function
Entrance
Product Type
Keypad Knob
Lockset Type
Mechanical
Number of Keypad Buttons
10
Hand Orientation
Non-Handed
Operation Type
Push Button
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
ANSI Grade
2
User Codes - Maximum
19

Dimensions

Inside Depth
5 1/8 in
Inside Height
5 9/16 in
Outside Height
6 in
Outside Width
6 27/32 in
Inside Width
6 7/8 in
Door Thickness
1-3/8 in to 1-3/4 in
Outside Depth
5 1/8 in
Latch Length
1/2 in
Overall Height
6 7/8 in
Overall Width
6 13/16 in
Door Thickness - Minimum
1 3/8 in
Overall Depth
3 in
Door Thickness - Maximum
1 3/4 in

Description

Keypad Knob, Handle Type Knob, Function Entry, Key Override Options None, Hand Nonhanded, Finish Satin Nickel, Door Thickness 1-3/8 in to 1-3/4 in, Keypad 10 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, Grade 2, ADA Compliant No, No Fire Rated, Case Material Zinc, Series F, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2-2011 Grade 2, Weather Resistant Yes, Includes Camelot Trim, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.