Shop MOTORMITE
See all product information
Create Account
Sun Visor Clip Replacement, 74063
Mfr # 74063
Zoro # G3944078
product price:Â
$
6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
Length
1-9/16 in
Color
Gray
Thickness
1-3/8 in
Width
1-1/8 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74063
- Zoro #
- G3944078
- UPC #
- 885484862388
- Country of Origin
- Unknown
Dimensions
- Length
- 1-9/16 in
- Thickness
- 1-3/8 in
- Width
- 1-1/8 in
Details
- Color
- Gray
- Material
- Plastic
- Attachment Type
- Clip-On
- Number Of Mounting Holes
- 1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.