Lock, Mechanical, Cylindrical

  • Mfr # CH-CYL-CLA US26D RH
  • Zoro # G3949832
product price: 
$
2,579.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ANSI
Number of Keys
0
Style
Crescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH-CYL-CLA US26D RH
Zoro #
G3949832
UPC #
-
Country of Origin
United States
Item
Door Lockset
Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ANSI
Number of Keys
0
Style
Crescent
Series
CH
Handle Material
Steel
Electrical/Mechanical
Mechanical
Lockset Performance Strength
Standard Duty
Lockset Handle Type
Lever
Includes
Strike
Strike Dim.
1-1/4 in x 2-1/4 in
For Use With
Various Door Types
Backset
2 3/4 in
Location Type
Healthcare, Institutional
Mortise / Cylindrical
Cylindrical
Cylinder Core Type
Not Included
Lockset Fire Rating
3 hr
Lockset Grade
1
Lockset Finish
Stainless Steel
ADA Compliant
Yes
Standards
ANSI, BHMA, UL Listed
Ligature Resistant
Yes
Key Type
Keyed Alike
Features
Easy Install, Non-Handed
Lockset Function
Classroom
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Fire Rating
3 hr
Hand Orientation
Non-Handed
Lockset Style
Crescent
Ligature-Resistant
Ligature-Resistant
Lockset Type
Electrical/Mechanical
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Performance Grade
1
Lockset Function ANSI Code
F84
Application
Institutional
Knob/Handle Material
Steel

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in

Description

Lock,Mechanical,Cylindrical

Ratings & reviews