Lock, Mechanical, Cylindrical

  • Mfr # CH-CYL-EN US32D RH
  • Zoro # G3950018
product price: 
$
2,667.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ANSI
Number of Keys
0
Style
Crescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH-CYL-EN US32D RH
Zoro #
G3950018
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ANSI
Number of Keys
0
Style
Crescent
Series
CH
Strike Dim.
1-1/4 in x 2-1/4 in
Lockset Handle Type
Lever
Fire Rating - Door Hardware
3 hr
Backset
2 3/4 in
Lockset Function
Entrance
Includes
Strike
Cylinder Core Type
Not Included
ADA Compliant
Yes
For Use With
Various Door Types
Lockset Performance Strength
Standard Duty
Handle Material
Steel
Features
Easy Install, Non-Handed
Mortise / Cylindrical
Cylindrical
Lockset Finish
Stainless Steel
Lockset Fire Rating
3 hr
Key Type
Keyed Alike
Standards
ANSI, BHMA, UL Listed
Ligature Resistant
Yes
Electrical/Mechanical
Mechanical
Lockset Grade
1
Location Type
Healthcare, Institutional
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Not Included
Lockset Type
Electrical/Mechanical
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Application
Institutional
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F109
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
Crescent
Knob/Handle Material
Steel
Performance Grade
1
ANSI Grade
1

Description

Lock,Mechanical,Cylindrical

Ratings & reviews