Shop AMPG

Lock, Mechanical, Cylindrical

  • Mfr # CH-CYL-EN US26D RH
  • Zoro # G3950027

product price: 
$
2,861.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ANSI
Number of Keys
0
Style
Crescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH-CYL-EN US26D RH
Zoro #
G3950027
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Item
Door Lockset
Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ANSI
Number of Keys
0
Style
Crescent
Series
CH
ADA Compliant
Yes
Mortise / Cylindrical
Cylindrical
Location Type
Healthcare, Institutional
Lockset Function
Entrance
Key Type
Keyed Alike
Lockset Grade
1
Fire Rating - Door Hardware
3 hr
Strike Dim.
1-1/4 in x 2-1/4 in
Lockset Fire Rating
3 hr
Features
Easy Install, Non-Handed
Electrical/Mechanical
Mechanical
Lockset Performance Strength
Standard Duty
Ligature Resistant
Yes
For Use With
Various Door Types
Cylinder Core Type
Not Included
Backset
2 3/4 in
Includes
Strike
Standards
ANSI, BHMA, UL Listed
Lockset Finish
Stainless Steel
Lockset Handle Type
Lever
Handle Material
Steel
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Includes Core
Core Not Included
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Institutional
Lockset Type
Electrical/Mechanical
Lockset Style
Crescent
Knob/Handle Material
Steel
Lockset Function ANSI Code
F109
Hand Orientation
Non-Handed

Description

Lock,Mechanical,Cylindrical

Ratings & reviews