Shop AMPG

Lock, Mechanical, Cylindrical

  • Mfr # CH-CYL-STO US26D RH
  • Zoro # G3950112

product price: 
$
2,456.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ASA
Number of Keys
0
Style
Crescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH-CYL-STO US26D RH
Zoro #
G3950112
UPC #
-
Country of Origin
United States
Item
Door Lockset
Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ASA
Number of Keys
0
Style
Crescent
Series
CH
Ligature Resistant
Yes
Location Type
Healthcare, Institutional
Features
Easy Install, Non-Handed
ADA Compliant
Yes
Standards
ANSI, BHMA, UL Listed
Fire Rating - Door Hardware
3 hr
Electrical/Mechanical
Mechanical
Lockset Grade
1
Lockset Function
Storeroom
Cylinder Core Type
Not Included
Key Type
Keyed Alike
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Handle Material
Steel
For Use With
Various Door Types
Strike Dim.
1-1/4 in x 2-1/4 in
Includes
Strike
Mortise / Cylindrical
Cylindrical
Backset
2 3/4 in
Lockset Finish
Stainless Steel
Lockset Performance Strength
Standard Duty
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Application
Institutional
Lockset Type
Electrical/Mechanical
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F86
Lockset Style
Crescent
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Not Included
Knob/Handle Material
Steel
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in

Description

Lock,Mechanical,Cylindrical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.