Shop AMPG

Lock, Mechanical, Cylindrical

  • Mfr # CH-CYL-STO US32D RH
  • Zoro # G3950173

product price: 
$
2,579.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ASA
Number of Keys
0
Style
Crescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH-CYL-STO US32D RH
Zoro #
G3950173
UPC #
-
Country of Origin
United States
Item
Door Lockset
Keyway Type
Less Cylinder
Number of Pins
0
Strike Type
ASA
Number of Keys
0
Style
Crescent
Series
CH
Lockset Grade
1
Key Type
Keyed Alike
Standards
ANSI, BHMA, UL Listed
Lockset Performance Strength
Standard Duty
Location Type
Healthcare, Institutional
For Use With
Various Door Types
Backset
2 3/4 in
Lockset Finish
Stainless Steel
Cylinder Core Type
Not Included
ADA Compliant
Yes
Ligature Resistant
Yes
Features
Easy Install, Non-Handed
Includes
Strike
Lockset Handle Type
Lever
Strike Dim.
1-1/4 in x 2-1/4 in
Mortise / Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Lockset Function
Storeroom
Lockset Fire Rating
3 hr
Handle Material
Steel
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Application
Institutional
Fire Rating
3 hr
ANSI Grade
1
Knob/Handle Material
Steel
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Lockset Style
Crescent
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Electrical/Mechanical
Lockset Function ANSI Code
F86
Ligature-Resistant
Ligature-Resistant

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Description

Lock,Mechanical,Cylindrical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.