Wireless Winch Remote Control, 2 Function
- Mfr # 92100-8
- Zoro # G3962104
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
For Use With
Electric or Hydraulic Winch With 12V Start Up Solenoids
Includes
Handheld Remote, Lanyard and Cover, Receiver with Wiring Harness and Glands
Cord Length
Wireless
Operating Range
200 ft
Switch Type
Push Button With Emergency Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92100-8
- Zoro #
- G3962104
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Cord Length
- Wireless
Details
- Item
- Wireless Winch Remote Control
- For Use With
- Electric or Hydraulic Winch With 12V Start Up Solenoids
- Includes
- Handheld Remote, Lanyard and Cover, Receiver with Wiring Harness and Glands
- Operating Range
- 200 ft
- Switch Type
- Push Button With Emergency Stop
- Number of Functions
- 2
- Functions
- Forward/Reverse
- Connection Type
- Wireless
- Controls
- Push Button Handheld
- Product Type
- Remote Control
- Compatible Product Type
- Electric or Hydraulic Winch With 12V Start Up Solenoids
Description
Wireless Winch Remote Control, Product Type Remote Control, Connection Type Wireless, Controller Cord Length Not Applicable, Number of Functions 2, Functions Forward/Reverse, Operating Range 200 ft, Includes Handheld Remote, Lanyard and Cover, Receiver with Wiring Harness and Glands, Controls Push Button Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.