Shop DREMEL
See all product information
Create Account
Build Platform, Clear, Glass
- Mfr # BP40-01
- Zoro # G3963036
product price:Â
$
27.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Glass
Color
Clear
For Use With
3D40-01
Product Type
Build Platform
Compatibility
Dremel 3D40 3D Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP40-01
- Zoro #
- G3963036
- UPC #
- 850034113050
- Country of Origin
- China
- Item
- 3D Printer Build Platform
- Material
- Glass
- Color
- Clear
- For Use With
- 3D40-01
- Product Type
- Build Platform
- Compatibility
- Dremel 3D40 3D Printer
- For Use with Mfr Model Number
- 3D40-01
- Compatible with Manufacturer Model Number
- 3D40-01
- Compatible Manufacturer Part Number
- 3D40-01
- Compatible with Mfr. Model No.
- 3D40-01
- Compatible Manufacturer Model Number
- 3D40-01
- For Use With Mfr. Model Number
- 3D40-01
- Compatible with Manufacturer Model No.
- 3D40-01
- Compatible Pump Manufacturer Part Number
- 3D40-01
- Compatible Mfr. Model Number
- 3D40-01
- For Manufacturer Part Number
- 3D40-01
- Compatible with Mfr. Model Number
- 3D40-01
- Shell Material
- Glass
- Wire Color
- Clear
- Traction Material
- Glass
Description
3D Printer Build Platform
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.