Shop MEDI-FIRST
See all product information
Create Account
Trauma Dressing, Sterile, Gauze
Mfr # 89801
Zoro # G3966724
product price:Â
$
1.75
/ea
Key Features
Color
White
Width
5 in
Material
Gauze
Length
9 in
Product Type
Combine Abdominal Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89801
- Zoro #
- G3966724
- UPC #
- 347682898014
- Country of Origin
- China
- Item
- Trauma Dressing
- Color
- White
- Material
- Gauze
- Product Type
- Combine Abdominal Pad
- Sterility
- Sterile
- Latex Content
- Latex Free
- Dressing Material
- Gauze
- Number of Units Included
- 1
- Compatible Manufacturer Part Number
- 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
- Fastener Included
- Fastener Not Included
- Includes Fastener
- No Fastener
- Water Resistance
- Not Water Resistant
- Package Type
- Packet
- Unitized
- Unitized
- Dressing Color
- White
- Includes
- Nonstick Compress Pad with Stretch Gauze
- Industry Type
- Healthcare
- Sterile/Non-Sterile
- Sterile
- Waterproof
- No
Description
Trauma Dressing, Dressing Length 9 in, Dressing Width 5 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 6 in, Package Width 2 1/2 in, Package Length 0 in, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI