Shop MEDIQUE
See all product information
Create Account
Biohazard Personal Protection Kit
Mfr # 48303
Zoro # G3969542
product price:Â $17.99
/eaKey Features
Container Type
Biohazard Bag
Height
5 1/2 in
Includes
Antimicrobial Wipe, Eye Shield, Fluid Resistant Mask, Gown, Incident Report, Pair Shoe Covers
Depth
6-1/2"
Absorbent - Container Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48303
- Zoro #
- G3969542
- UPC #
- 347682483036
- Country of Origin
- United States
Dimensions
- Height
- 5 1/2 in
- Depth
- 6-1/2"
- Container Size
- 5-1/2 x 2-1/2 in
- Width
- 2 1/2 in
Details
- Item
- Biohazard Personal Protection Kit
- Container Type
- Biohazard Bag
- Includes
- Antimicrobial Wipe, Eye Shield, Fluid Resistant Mask, Gown, Incident Report, Pair Shoe Covers
- Absorbent - Container Type
- Bag
- Industry Type
- Healthcare
- Case Type
- Bag
- For Use With
- Biohazard Kit
Description
MEDIQUE 48303 is a biohazard personal protection kit for healthcare settings. This kit is used with a biohazard kit and includes personal protective items listed for biohazard kit applications. It is packaged in a bag.
Key Features:
- Item Type: Biohazard personal protection kit for healthcare use.
- For Use With: For use with a biohazard kit.
- Included Components: Antimicrobial wipe, eye shield, fluid-resistant mask, gown, incident report, and one pair of shoe covers.
- Container Type: Biohazard bag.
- Container Size: 5-1/2 x 2-1/2 in.
- Dimensions: 5-1/2 in. H x 2-1/2 in. W x 6-1/2 in. D.
- Industry Type: Healthcare.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.