Shop IKA
See all product information
Create Account
TR 3
- Mfr # 4525300
- Zoro # G3970507
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
For Use With
Digital Overhead Shaker, Overhead Shaker
Overall Length
5/8 in
Overall Width
1 5/8 in
Product Type
Tube Insert
Wire Rope Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4525300
- Zoro #
- G3970507
- UPC #
- -
- Country of Origin
- India
- Item
- TR 3 Tube Insert
- For Use With
- Digital Overhead Shaker, Overhead Shaker
- Product Type
- Tube Insert
- Compatible with Manufacturer Model Number
- 0004005000, 0004006000
Dimensions
- Overall Length
- 5/8 in
- Overall Width
- 1 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
TR 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.