A 11 Basic

  • Mfr # 0002900001
  • Zoro # G3971094
product price: 
$
3,690.99
/ea
Free Shipping & Returns

Key Features

Volume
80mL
Capacity
80 mL
Max. Grain Size
10 mm
Max. Speed
28,000 RPM
Max. Grain Hardness
6 Mohs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0002900001
Zoro #
G3971094
UPC #
-
Country of Origin
Germany

Dimensions

Max. Grain Size
10 mm
Depth
3.3 in
Height
9.4 in
Width
3.3 in
Overall Height
9 1/2 in
Overall Width
3 3/8 in
Overall Depth
3 3/8 in
Grain Size - Maximum
10 mm
Fits Chest Size
Moist And Gluey Materials Can Be Pulverized By Adding Water

Details

Item
A 11 Basic Analytical Mill
Volume
80mL
Capacity
80 mL
Max. Speed
28,000 RPM
Max. Grain Hardness
6 Mohs
Includes
Grinding Chamber, Stainless Steel Inlet 1.4571
Weight
3.3 lb
Voltage
100/115V AC
Features
Moist And Gluey Materials Can Be Pulverized By Adding Water
Speed - Maximum
28,000 RPM
Wattage
160 W
Grain Hardness - Maximum
6 Mohs

Description

A 11 Basic Analytical Mill, Volume 80mL, Max. Grain Size 10 mm, Max. Grain Hardness 6 Mohs, Max. Speed 28,000 RPM, Height 9.4 in, Width 3.3 in, Depth 3.3 in, Weight 3.3 lb, Voltage 100/115V AC, Features Moist And Gluey Materials Can Be Pulverized By Adding Water, Includes Grinding Chamber, Stainless Steel Inlet 1.4571

Ratings & reviews