Shop IKA
See all product information
Create Account
DryBlockHeater, 3-3/4"W, Anodized Alum, Gry
- Mfr # 4470800
- Zoro # G3971310
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Width
3.7 in
For Use With
384 Well Plate, 96 Well Plate, Dry Block Heater
Depth
6 in
Product Type
Dry Block Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4470800
- Zoro #
- G3971310
- UPC #
- -
- Country of Origin
- China
- Item
- Dry Block Heater
- For Use With
- 384 Well Plate, 96 Well Plate, Dry Block Heater
- Product Type
- Dry Block Heater
- Material
- Anodized Aluminum
- Includes Thermometer Well
- Yes
- Color
- Gray
- Shell Material
- Anodized Aluminum
- Wire Color
- Gray
- Traction Material
- Anodized Aluminum
Dimensions
- Height
- 2 in
- Width
- 3.7 in
- Depth
- 6 in
- Overall Length
- 6 in
- Overall Width
- 3 3/4 in
- Well Depth
- 13 1/2 mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Db 7.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.