Shop IKA
See all product information
Create Account
Mf 3.0
- Mfr # 2939500
- Zoro # G3971514
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head
Size
3mm
Compatible Product Type
MF 10 Basic Microfine Grinder Drive, MF 10.1 Cutting Grinding Head, MF 10.2 Impact Grinding Head
Product Type
Sieve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2939500
- Zoro #
- G3971514
- UPC #
- -
- Country of Origin
- Germany
- Item
- Interchangeable Sieve
- Material
- Stainless Steel
- For Use With
- Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head
- Compatible Product Type
- MF 10 Basic Microfine Grinder Drive, MF 10.1 Cutting Grinding Head, MF 10.2 Impact Grinding Head
- Product Type
- Sieve
- Shell Material
- Stainless Steel
- Compatible with Manufacturer Model Number
- 0002836001, 0002870900, 0002871000
- Traction Material
- Stainless Steel
Dimensions
- Size
- 3mm
Description
Interchangeable Sieve, Material Stainless Steel, For Use With Mf 10 Basic Microfine Grinder Drive, Mf 10.1 Cutting-Grinding Head, Mf 10.2 Impact Grinding Head, Size 3mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.