Shop IKA
See all product information
Create Account
DryBlockHeater, 12Well, 3.75"W, AnodizeAlum
- Mfr # 4469400
- Zoro # G3971609
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
For Use With
Dry Block Heaters, 17/18 mm Round Bottom Tubes
Height
2 in
Width
3.7 in
Product Type
Dry Block Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4469400
- Zoro #
- G3971609
- UPC #
- -
- Country of Origin
- Germany
- Item
- Dry Block Heater
- For Use With
- Dry Block Heaters, 17/18 mm Round Bottom Tubes
- Product Type
- Dry Block Heater
- Includes Thermometer Well
- Yes
- Number of Wells
- 12
- Material
- Anodized Aluminum
- Color
- Gray
- Volume Capacity
- 14 mL, 16 mL
- Shell Material
- Anodized Aluminum
- Wire Color
- Gray
- Traction Material
- Anodized Aluminum
Dimensions
- Depth
- 3 in
- Height
- 2 in
- Width
- 3.7 in
- Well Diameter
- 19 1/8 mm
- Overall Length
- 3 in
- Overall Width
- 3 3/4 in
- Well Depth
- 48 3/8 mm
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Db 4.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.