VX 11.2
- Mfr # 3659100
- Zoro # G3971819
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
For Use With
Optoelectronically Controlled Small Shaker
Overall Width
1 5/8 in
Product Type
Test Tube Insert
Overall Length
6 in
Compatible with Manufacturer Model Number
2819001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3659100
- Zoro #
- G3971819
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 1 5/8 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- VX 11.2 Test Tube Insert
- For Use With
- Optoelectronically Controlled Small Shaker
- Product Type
- Test Tube Insert
- Compatible with Manufacturer Model Number
- 2819001
Description
VX 11.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.