DryBlockHeater, 80Well, 3.75"W, AnodizeAlum
- Mfr # 4470400
- Zoro # G3972150
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
For Use With
Dry Block Heaters, Individual PCR Tube Strips (0.2 ml Tubes)
Width
3.7 in
Height
2 in
Product Type
Dry Block Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4470400
- Zoro #
- G3972150
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3 in
- Width
- 3.7 in
- Height
- 2 in
- Overall Length
- 3 in
- Well Diameter
- 6 3/8 mm
- Well Depth
- 15 1/2 mm
- Overall Width
- 3 3/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Dry Block Heater
- For Use With
- Dry Block Heaters, Individual PCR Tube Strips (0.2 ml Tubes)
- Product Type
- Dry Block Heater
- Volume Capacity
- 0.2 mL
- Material
- Anodized Aluminum
- Includes Thermometer Well
- Yes
- Number of Wells
- 80
- Color
- Gray
- Shell Material
- Anodized Aluminum
- Wire Color
- Gray
Description
Db 6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.