Shop IKA
See all product information
Create Account
Db 2.2
- Mfr # 4468200
- Zoro # G3972257
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
For Use With
50 ml Conical Tubes, Dry Block Heaters
Depth
3 in
Width
3.7 in
Product Type
Dry Block Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4468200
- Zoro #
- G3972257
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Depth
- 3 in
- Width
- 3.7 in
- Overall Width
- 3 3/4 in
- Well Diameter
- 29 mm
- Well Depth
- 47 5/8 mm
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Dry Block Heater
- For Use With
- 50 ml Conical Tubes, Dry Block Heaters
- Product Type
- Dry Block Heater
- Number of Wells
- 5
- Includes Thermometer Well
- Yes
- Volume Capacity
- 50 mL
- Material
- Anodized Aluminum
- Color
- Gray
- Shell Material
- Anodized Aluminum
- Wire Color
- Gray
Description
Db 2.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.