A 11.2

  • Mfr # 0002905200
  • Zoro # G3972747
product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
For Use With
A 11 Basic Analytical Mill
Compatible Product Type
A 11 Basic Analytical Mill
Product Type
Cutting Blade
Compatible with Manufacturer Model Number
2900001
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0002905200
Zoro #
G3972747
UPC #
-
Country of Origin
Germany
Item
Cutting Blade
Material
Stainless Steel
For Use With
A 11 Basic Analytical Mill
Compatible Product Type
A 11 Basic Analytical Mill
Product Type
Cutting Blade
Compatible with Manufacturer Model Number
2900001
Shell Material
Stainless Steel

Description

Cutting Blade, Material Stainless Steel, For Use With A 11 Basic Analytical Mill

Ratings & reviews