A 10 Basic
- Mfr # 0025002269
- Zoro # G3973480
product price:Â
$
3,034.99
/ea
Free Shipping & Returns
Key Features
Volume
50mL
Capacity
50 mL
Max. Grain Size
6 mm
Max. Speed
25,000 RPM
Width
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0025002269
- Zoro #
- G3973480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Grain Size
- 6 mm
- Width
- 5.1 in
- Height
- 9.8 in
- Depth
- 5.7 in
- Overall Height
- 9 7/8 in
- Grain Size - Maximum
- 6 mm
- Overall Width
- 5 1/8 in
- Overall Depth
- 5 3/4 in
- Fits Chest Size
- Bayonet Lock for Lid, Brushless Motor, Display of Grinding Time, Digital Timer, Exchangeable Beater/Cutter, Error Code Display, Integrated Cooling, Interval Operation
Details
- Item
- A 10 Basic
- Volume
- 50mL
- Capacity
- 50 mL
- Max. Speed
- 25,000 RPM
- Voltage
- 100/120V AC
- Weight
- 6.4 lb
- Max. Grain Hardness
- 5 Mohs
- Includes
- Grinding Chamber, Stainless Steel Cutter A 10.1
- Features
- Bayonet Lock for Lid, Brushless Motor, Display of Grinding Time, Digital Timer, Exchangeable Beater/Cutter, Error Code Display, Integrated Cooling, Interval Operation
- Wattage
- 300 W
- Grain Hardness - Maximum
- 5 Mohs
- Speed - Maximum
- 25,000 RPM
Description
A 10 Basic, Volume 50mL, Max. Grain Size 6 mm, Max. Grain Hardness 5 Mohs, Max. Speed 25,000 RPM, Height 9.8 in, Width 5.1 in, Depth 5.7 in, Weight 6.4 lb, Voltage 100/120V AC, Features Bayonet Lock for Lid, Brushless Motor, Display of Grinding Time, Digital Timer, Exchangeable Beater/Cutter, Error Code Display, Integrated Cooling, Interval Operation, Includes Grinding Chamber, Stainless Steel Cutter A 10.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.