Mvp 10 Basic Vacuum Pump
- Mfr # 0003980001
- Zoro # G3973779
product price:Â
$
3,621.99
/ea
Free Shipping & Returns
Key Features
Height
6 1/10 in
Width
9 3/5 in
Features
Chemical Resistant
Watts
180 W
Pump Type
Diaphragm Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0003980001
- Zoro #
- G3973779
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 6 1/10 in
- Width
- 9 3/5 in
- Length
- 12 5/8 in
- Overall Length
- 12 5/8 in
- Overall Width
- 9 5/8 in
- Overall Height
- 6 1/8 in
- Wire Rope Length
- 12 5/8 in
- Fits Chest Size
- Chemical Resistant
Details
- Item
- Vacuum Pump
- Features
- Chemical Resistant
- Watts
- 180 W
- Pump Type
- Diaphragm Pump
- Vacuum Pressure
- 7 to 1050 mbar
- Suction
- 28.3 L/min
- Product Type
- Vacuum Pump
- Number of Motor Stages
- 2
- Vacuum Pressure - Maximum
- 1,050 mbar
- Wattage
- 180 W
- Vacuum Pressure - Minimum
- 7 bar
Description
Mvp 10 Basic Vacuum Pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.