DS 2
- Mfr # 4524100
- Zoro # G3974068
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
For Use With
IKA Loopster
Overall Diameter
1/2 in
Overall Width
3 1/2 in
Overall Length
3 1/4 in
Product Type
Tube Attachment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4524100
- Zoro #
- G3974068
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Diameter
- 1/2 in
- Overall Width
- 3 1/2 in
- Overall Length
- 3 1/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Item
- DS 2 Tube Attachment
- For Use With
- IKA Loopster
- Product Type
- Tube Attachment
- Hold Capacity
- (24) 5 mL Tubes
Description
DS 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.