Shop IKA
See all product information
Create Account
DS 6.4
- Mfr # 4524900
- Zoro # G3974530
product price:Â
$
36.99
/ea
Key Features
For Use With
IKA Loopster, Universal Disc DS 6
Overall Length
1 1/4 in
Product Type
Spare Clips
Overall Width
7 5/8 in
Wire Rope Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4524900
- Zoro #
- G3974530
- UPC #
- -
- Country of Origin
- India
- Item
- DS 6.4 Spare Clip
- For Use With
- IKA Loopster, Universal Disc DS 6
- Product Type
- Spare Clips
- Compatible with Manufacturer Model Number
- 0004015000, 0004016000, 0004524500
Dimensions
- Overall Length
- 1 1/4 in
- Overall Width
- 7 5/8 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
DS 6.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.