Shop IKA

Ic Control

  • Mfr # 3863001
  • Zoro # G3974707

product price: 
$
6,947.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-20 Degrees to 250 Degrees
Pump Type
Pressure/Suction
Max. Temp. (C)
250 Degrees C
Display
Digital
Flow Rate
31 lpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3863001
Zoro #
G3974707
UPC #
-
Country of Origin
Germany
Item
Circulator
Temp. Range (C)
-20 Degrees to 250 Degrees
Pump Type
Pressure/Suction
Max. Temp. (C)
250 Degrees C
Display
Digital
Flow Rate
31 lpm
Temp. Accuracy
+/-0.01 Degrees C
Temp. Range (F)
-4 Degrees to 482 Degrees
Heated or Refrigerated
Heated
Type - Circulators and Water Baths
Immersion
Item - Circulators and Water Baths
Circulator
Voltage
100/115V AC
Standards
DIN 12876, III (FL)
Temperature Control
Yes
Includes Alarm
Yes
Bath Material
Stainless Steel
Temperature Setting - Maximum
250 Degrees C
Display Type
LCD
Product Type
Circulator
Circulation Type
Immersion
Current
1 A
Alarm Indicator Type
Audio and Visual
Housing Material
Stainless Steel
Temperature Setting - Minimum
Ambient
Temperature Accuracy Tolerance
+/-0.01K
Plug Style
Standard
Programmable
Yes
Features
Micro-USB Interface, PID Temperature Control, TFT Display
Color
Blue, Silver
Cooling Capacity at 20 Degrees Celsius
1,250 W

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Temp. Range (C) -20 Degrees to 250 Degrees , Temp. Range (F) -4 Degrees to 482 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Standards DIN 12876, III (FL), Voltage 100/115V AC, Display Digital, Flow Rate 31 lpm, Max. Temp. (C) 250 Degrees C, Overall Depth 11 1/2 in, Overall Height 12 3/8 in, Overall Width 11 1/4 in, Pump Type Pressure/Suction

Ratings & reviews