Shop IKA

Vortex 3

  • Mfr # 3340001
  • Zoro # G3975249

product price: 
$
907.99
/ea
Free Shipping & Returns

Key Features

Movement Type - Lab Shakers
Orbital
Material
Metal
Hz
60
Watts
60 W
Operating Temp. Range
5 Degrees to 50 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3340001
Zoro #
G3975249
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Height
5 3/8 in
Overall Depth
5 7/8 in
Fits Chest Size
Attachments Securely Click on to Appliance in Any Position

Details

Item
Vortex Shaker
Movement Type - Lab Shakers
Orbital
Material
Metal
Hz
60
Watts
60 W
Operating Temp. Range
5 Degrees to 50 Degrees C
Load Capacity
0.88 lb
Special Features
Infinitely Adjustable, Wide speed Range
For Use With
Eppendorf Tubes, Erlenmeyer Flasks, Microtiter Plates
Voltage
220 to 240/115/100V
Standards
DIN EN 60529
Speed Range
0 to 2,500 rpm
Item - Lab Shakers
Shaker
Movement Type
Vortex
Product Type
Vortex Mixer
Operating Temperature - Minimum
5 Degrees C
Features
Attachments Securely Click on to Appliance in Any Position
IP Rating
IP21
Speed - Minimum
0 RPM
Compatible Product Type
Eppendorf Tubes, Erlenmeyer Flasks, Microtiter Plates
Weight
10 lb
Speed - Maximum
2,500 RPM
Frequency
50/60 Hz
Wattage
60 W
Operating Temperature - Maximum
40 Degrees C
Shell Material
Metal

Description

Shaker, Orbital, Load Capacity 0.88 lb, Speed Range 0 to 2,500 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Hz 60, Voltage 220 to 240/115/100V, Overall Depth 5 7/8 in, Overall Height 5 3/8 in, Overall Width 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.