Shop IKA
See all product information
Create Account
KS 260 Basic
- Mfr # 0002980201
- Zoro # G3975556
product price:Â
$
4,082.99
/ea
Free Shipping & Returns
Key Features
Hz
50/60
Overall Width
14 1/8 in
Operating Temp. Range
5 Degrees to 50 Degrees C
Watts
45 W
Voltage
220 to 240/100 to 120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0002980201
- Zoro #
- G3975556
- UPC #
- -
- Country of Origin
- United States
- Item
- Orbital Shaker
- Hz
- 50/60
- Operating Temp. Range
- 5 Degrees to 50 Degrees C
- Watts
- 45 W
- Voltage
- 220 to 240/100 to 120V
- Load Capacity
- 16.53 lb
- Special Features
- Electronic Adjustment Of Speed And Timer, Led Display For Speed And Time Adjustment
- Movement Type - Lab Shakers
- Orbital
- Number of Platforms
- 1
- Standards
- DIN EN 60529
- Speed Range
- 0 to 500 rpm
- Item - Lab Shakers
- Shaker
- Movement Type
- Orbital
- Product Type
- Orbital Shaker
- Wattage
- 45 W
- Speed - Minimum
- 0 RPM
- Compatible Product Type
- Beakers, Bottles, Flasks, Microtiter Plates, Test Tubes
- Frequency
- 50/60 Hz
- Operating Temperature - Minimum
- 5 Degrees C
- Speed - Maximum
- 500 RPM
- Features
- Electronic Adjustment of Speed and Timer, LED Display
- Operating Temperature - Maximum
- 50 Degrees C
- IP Rating
- IP21
- Weight
- 18.7 lb
Dimensions
- Overall Width
- 14 1/8 in
- Overall Height
- 3 7/8 in
- Overall Depth
- 16 1/2 in
- Fits Chest Size
- Electronic Adjustment of Speed and Timer, LED Display
Description
Shaker, Orbital, Load Capacity 16.53 lb, Speed Range 0 to 500 rpm, Operating Temp. Range 5 Degrees to 50 Degrees C, Number of Platforms 1, Hz 50/60, Voltage 220 to 240/100 to 120V, Overall Depth 16 1/2 in, Overall Height 3 7/8 in, Overall Width 14 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.