Shop IKA

Trayster Basic

  • Mfr # 0004005000
  • Zoro # G3975580

product price: 
$
1,589.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4.41 lb
Speed Range
0 to 20 rpm
Overall Width
18 1/8 in
Item - Lab Shakers
Shaker
Capacity - Lab Equipment
50 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0004005000
Zoro #
G3975580
UPC #
-
Country of Origin
India
Item
Overhead Shaker
Load Capacity
4.41 lb
Speed Range
0 to 20 rpm
Item - Lab Shakers
Shaker
Capacity - Lab Equipment
50 mL
Amps
1 A
Material
Aluminum
Movement Type - Lab Shakers
Overhead
Special Features
Easy Operation by Foil Keypad
Hz
50/60
For Use With
Blood Sample Tubes
Operating Temp. Range
4 Degrees to 50 Degrees C
Standards
DIN EN 60529
Voltage
100 to 240
Movement Type
Rotator
Product Type
Lab Rotators
Compatible Product Type
Eppendorf Tubes, Greiner Tubes
Frequency
50/60 Hz
Speed - Minimum
0 RPM
IP Rating
IP21
Operating Temperature - Maximum
50 Degrees C
Features
Usable at 4 to 50 Degrees C in Incubators
Capacity
50 mL
Number of Platforms
1
Operating Temperature - Minimum
4 Degrees C
Speed - Maximum
20 RPM
Weight
3.5 lb
Current
1 A
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Overall Width
18 1/8 in
Overall Height
7 1/8 in
Overall Depth
5 1/2 in
Fits Chest Size
Usable at 4 to 50 Degrees C in Incubators

Description

Shaker, Overhead, Load Capacity 4.41 lb, Speed Range 0 to 20 rpm, Capacity - Lab Equipment 50 mL, Operating Temp. Range 4 Degrees to 50 Degrees C, Number of Platforms 1, Amps 1 A, Hz 50/60, Voltage 100 to 240, Overall Depth 5 1/2 in, Overall Height 7 1/8 in, Overall Width 18 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.