This item is Discontinued.

Ika HeatingCirculator, 10-7/8"W, 7 L, Std. 0004165001

This item is Discontinued.

Ika

HeatingCirculator, 10-7/8"W, 7 L, Std. (Discontinued)

Mfr # 0004165001
Zoro # G3975635
Country of Origin Germany
Category Water Baths
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0004165001
Zoro #
G3975635
UPC #
-
Country of Origin
Germany
Item
Heating Circulator
Temp. Range (F)
-13 Degrees to 392 Degrees
Temp. Range (C)
-25 Degrees to 200 Degrees
Temp. Accuracy
+/-0.02 Degrees C
Voltage
100/115V AC
Display
Digital
Temperature Control
Yes
Item - Circulators and Water Baths
Circulator and Water Bath
Flow Rate
31 lpm
Max. Temp. (C)
200 Degrees C
Capacity - Circulators and Water Baths
5 to 7L
Standards
DIN 12876
Heated or Refrigerated
Heated and Refrigerated
Pump Type
Pressure/Suction
Capacity
7 L
Display Type
LED
Circulation Type
Stirring
Temperature Accuracy Tolerance
+/-0.02 Degrees C
Temperature Setting - Minimum
-25 Degrees C
Product Type
Heating Circulator
Temperature Setting - Maximum
200 Degrees C
Programmable
Yes
Plug Style
Standard

Dimensions

Overall Height
27 1/8 in
Overall Depth
19 1/4 in
Chamber Depth
5.9 in
Chamber Height
3.2 in
Overall Width
10 7/8 in
Chamber Width
6.8 in
Interior Height
3 1/4 in
Interior Width
6 3/4 in
Interior Depth
5 7/8 in

Description

Circulator and Water Bath, Heated or Refrigerated Heated and Refrigerated, Capacity - Circulators and Water Baths 5 to 7L, Chamber Depth 5.9 in, Chamber Height 3.2 in, Chamber Width 6.8 in, Temp. Range (C) -25 Degrees to 200 Degrees , Temp. Range (F) -13 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.02 Degrees C, Standards DIN 12876, Voltage 100/115V AC, Display Digital, Flow Rate 31 lpm, Max. Temp. (C) 200 Degrees C, Overall Depth 19 1/4 in, Overall Height 27 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.