A 2
- Mfr # 4581700
- Zoro # G3975766
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
For Use With
Digital Rocking Shaker, Digital Shaker, Rocking Shaker
Product Type
Second Level Attachment
Overall Width
11 in
Overall Length
10 in
Wire Rope Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4581700
- Zoro #
- G3975766
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Width
- 11 in
- Overall Length
- 10 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Second Level Attachment
- For Use With
- Digital Rocking Shaker, Digital Shaker, Rocking Shaker
- Product Type
- Second Level Attachment
Description
A 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.