Mf 10 Basic
- Mfr # 2836001
- Zoro # G3975818
product price:Â
$
6,063.99
/ea
Free Shipping & Returns
Key Features
Max. Speed
6,500 RPM
Width
12.6 in
Height
15 in
Depth
11.8 in
Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2836001
- Zoro #
- G3975818
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 12.6 in
- Height
- 15 in
- Depth
- 11.8 in
- Overall Depth
- 11 3/4 in
- Overall Height
- 15 in
- Overall Width
- 12 5/8 in
Details
- Item
- MF 10 Basic Microfine Grinder Drive
- Max. Speed
- 6,500 RPM
- Voltage
- 115V AC
- Weight
- 21.4 lb
- Wattage
- 1,000 W
- Speed - Maximum
- 6,500 RPM
Description
MF 10 Basic Microfine Grinder Drive, Max. Speed 6,500 RPM, Height 15 in, Width 12.6 in, Depth 11.8 in, Weight 21.4 lb, Voltage 115V AC, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.