MS 3 Basic

  • Mfr # 0003617000
  • Zoro # G3975836
product price: 
$
943.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN 60529
Watts
20 W
Movement Type - Lab Shakers
Orbital
Overall Height
2 1/2 in
Material
Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0003617000
Zoro #
G3975836
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Depth
8 1/8 in
Overall Width
5 7/8 in
Fits Chest Size
Attachment Detection, 2 Operating Modes

Details

Item
MS 3 Basic Shaker
Standards
DIN EN 60529
Watts
20 W
Movement Type - Lab Shakers
Orbital
Material
Zinc
Special Features
Stable In All Speed Ranges
Load Capacity
1.1 lb
For Use With
Microtiter Plates, Small Vessels
Hz
50/60
Speed Range
0 to 3,000 rpm
Voltage
100 to 240
Operating Temp. Range
5 Degrees to 40 Degrees C
Amps
0.8 A
Item - Lab Shakers
Shaker
Movement Type
Vortex
Product Type
Vortex Mixer
Speed - Minimum
0 RPM
Operating Temperature - Minimum
5 Degrees C
Compatible Product Type
Microtiter Plates, Small Vessels
Weight
6.4 lb
Features
Attachment Detection, 2 Operating Modes
Speed - Maximum
3,000 RPM
Operating Temperature - Maximum
40 Degrees C
Wattage
20 W
Current
0.8 A
Frequency
50/60 Hz
IP Rating
IP21
Shell Material
Zinc

Description

Shaker, Orbital, Load Capacity 1.1 lb, Speed Range 0 to 3,000 rpm, Operating Temp. Range 5 Degrees to 40 Degrees C, Amps 0.8 A, Hz 50/60, Voltage 100 to 240, Overall Depth 8 1/8 in, Overall Height 2 1/2 in, Overall Width 5 7/8 in

Ratings & reviews