Shop IRWIN
See all product information
Create Account
Specialty Saw, Drywall/Jab, PK4
- Mfr # 2014102
- Zoro # G3975846
product price:Â
$
18.29
/pk of 4, $4.57/ea
Key Features
Length
13 in
Height
1.3 in
Width
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2014102
- Zoro #
- G3975846
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Specialty Saw,Drywall/Jab
Dimensions
- Length
- 13 in
- Height
- 1.3 in
- Width
- 2.8 in
Description
Specialty Saw,Drywall/Jab, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.